Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 0.90mm
Mfr # 0062292
Zoro # G510404227
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0062292
- Zoro # G510404227
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 36 |
Flute Length | 13 |
Size-Diameter | 0.85 |
Shank size | 0.85 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- MIGHTY MAXX Pliers Multi Function 14in1 (083-19274)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - K (1054186)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- WESTWARD 7/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL69)
- Nachi Drill Bits