Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 0.70mm
Mfr # 0062337
Zoro # G410404044
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0062337
- Zoro # G410404044
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 32 |
Flute Length | 10 |
Size-Diameter | 0.65 |
Shank size | 0.65 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7112)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- GREENLEE Screw-Holding Phillips Screwdriver #2 Round (0453-18C)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 4.0mm (0046985)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/32 (C23005)
- Nachi Jobber Length Drill Bits