Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 0.60mm
Mfr # 0062350
Zoro # G810404071
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 108
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0062350
- Zoro # G810404071
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 30 |
Flute Length | 8.5 |
Size-Diameter | 0.55 |
Shank size | 0.55 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 108 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Framing Hammer, Antivibe, 28 Oz, Milled (51-169)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- CENTURY DRILL & TOOL 1-1/2" 118 Deg. Jobber Length Drill Bit (47396)
- Nachi Drill Bits