Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - U
Mfr # 0545894
Zoro # G510404029
product price: $5.39
/ea
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.368
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545894
- Zoro # G510404029
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5 |
Flute Length | 3.625 |
Size-Diameter | U |
Shank size | 0.368 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.368 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Multi-Tool Driver, 6 in 1 (0153-42C)
- J.W. WINCO GN471.1-64-B10 Crank Handle Zinc (10MX26)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-02)
- ASTRO PNEUMATIC DRILL 3/8" REV AIR 1800RPM (AO525C)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #18 (1060400)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #17 (C23197)
- Nachi Jobber Length Drill Bits