Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - R
Mfr # 0545865
Zoro # G110404238
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0545865
- Zoro # G110404238
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.75 |
Flute Length | 3.4375 |
Size-Diameter | R |
Shank size | 0.339 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.339 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-52)
- ABANAKI Belt, Polyurethane (BT2P-0030)
- DEWALT Jig Saw Kit (DW331K)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #37 (45707)
- Nachi Jobber Length Drill Bits