Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - P
Mfr # 0545842
Zoro # G810404217
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545842
- Zoro # G810404217
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.625 |
Flute Length | 3.3125 |
Size-Diameter | P |
Shank size | 0.323 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.323 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Axe Sharpener (78616984J)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel (D48)
- MILWAUKEE TOOL Blade Cover for M18 FUEL Compact Band Saw (49-90-2829)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- SUPER TOOL #8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50385)
- Nachi Jobber Length Drill Bits