Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - H
Mfr # 0545762
Zoro # G710404140
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.266
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545762
- Zoro # G710404140
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.125 |
Flute Length | 2.875 |
Size-Diameter | H |
Shank size | 0.266 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.266 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI SG-ESR Jobber Length Drill - 24.5mm (0723154)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- CENTURY DRILL & TOOL Brite Drill Bit, 7/16 in. (22328)
- Nachi Drill Bits