Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - 9/64in
Mfr # 0543650
Zoro # G910404827
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.140625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0543650
- Zoro # G910404827
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.875 |
Flute Length | 1.75 |
Size-Diameter | 0.140625 |
Shank size | 0.140625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.140625 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- LISLE Torx Bit, T-40 Super (82270)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - K (1054186)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- Nachi Jobber Length Drill Bits