Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - 9/16in
Mfr # 1131812
Zoro # G910404247
product price: $20.15
/ea
Sold in multiples of 2 for $40.30
$40.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.5625
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1131812
- Zoro # G910404247
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6.625 |
Flute Length | 4.8125 |
Size-Diameter | 0.5625 |
Shank size | 0.5625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.5625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #2 (45672)
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- CS UNITEC Non Sparking Groove Joint Pliers, 250mm/10in, Beryllium Copper (EX604-10B)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- Nachi Drill Bits