Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #76
Mfr # 0010920
Zoro # G210404534
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.02
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0010920
- Zoro # G210404534
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 0.875 |
Flute Length | 0.1875 |
Size-Diameter | #76 |
Shank size | 0.02 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.02 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/64 (47709)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- FREUD Super Dado Sets, 6 (SD506)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 4.0mm (0046985)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103750B)
- Nachi Jobber Length Drill Bits