Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #74
Mfr # 0010943
Zoro # G910404445
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.0225
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0010943
- Zoro # G910404445
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1 |
Flute Length | 0.25 |
Size-Diameter | #74 |
Shank size | 0.0225 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.0225 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" R8 Round Collet (3900-0822)
- JACKSON SAFETY Curv-O-Mark Wrap-A-Round Tools (14766)
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- IRWIN Replac Util Bld 50P Blu (2084300)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.0mm (0047087)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.75mm (0140713)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm (46459)
- Nachi Drill Bits