Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #72
Mfr # 0010966
Zoro # G710404560
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.025
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0010966
- Zoro # G710404560
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.125 |
Flute Length | 0.3125 |
Size-Diameter | #72 |
Shank size | 0.025 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.025 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 13/16 in Size 6 pt Standard Depth, Black Oxide (J10045)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- Nachi Jobber Length Drill Bits