Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #71
Mfr # 0010972
Zoro # G910404599
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.026
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0010972
- Zoro # G910404599
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.25 |
Flute Length | 0.375 |
Size-Diameter | #71 |
Shank size | 0.026 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.026 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356548)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (211R2C36RD-B)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- Nachi Drill Bits