Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #67
Mfr # 0011022
Zoro # G510404364
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0011022
- Zoro # G510404364
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.375 |
Flute Length | 0.5 |
Size-Diameter | #67 |
Shank size | 0.032 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.032 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- PROTO Breaker Bar, 3/8" Drive Sz, 8-1/2" Length (J5265)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (73)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- WIDIA 5/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A07938)
- Nachi Drill Bits