Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #62
Mfr # 0011074
Zoro # G510404463
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.038
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0011074
- Zoro # G510404463
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.5 |
Flute Length | 0.625 |
Size-Diameter | #62 |
Shank size | 0.038 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.038 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- DRILL AMERICA .1885 HSS Dowel Pin Reamer (DWRRDP.1885)
- RIDGID Adjustable Wrench, 18 in. (768)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- Nachi Drill Bits