Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #44
Mfr # 0545252
Zoro # G210404831
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.086
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545252
- Zoro # G210404831
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.125 |
Flute Length | 1.125 |
Size-Diameter | #44 |
Shank size | 0.086 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.086 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife Safety Blade, 7 in L (FMHT10365)
- WIHA Precision Screwdriver Set (26596)
- SHIMPO Digital Length Scale for FGS-250W (FGS-250W-DSK)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/64 (C22683)
- Nachi Drill Bits