Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #41
Mfr # 0545281
Zoro # G610404905
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.096
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545281
- Zoro # G610404905
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.375 |
Flute Length | 1.375 |
Size-Diameter | #41 |
Shank size | 0.096 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.096 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Step Drill, Cobalt (101004E)
- DRILL AMERICA 10" Half Round Bastard File (DIC04995)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- HYDE Knife Drywall 6In Hmrhead Flex (02870-6F)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9/32 (C72018)
- Nachi Drill Bits