Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #40
Mfr # 0545298
Zoro # G610405001
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.098
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545298
- Zoro # G610405001
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.375 |
Flute Length | 1.375 |
Size-Diameter | #40 |
Shank size | 0.098 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.098 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 50 Taper Simple Tool Setting Stand (335220)
- TITAN Master Bit Set, 148 pcs. (16148)
- MORSE Reciprocating Saw Blade, 9 in L, 7/8 in W, 0.062 in Thickness, 10 TPI, Bi-Metal Cutting Edge, Bi-Met (RBFR96210WT20)
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #71 (C70204)
- Nachi Drill Bits