Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - 37/64in
Mfr # 1131829
Zoro # G910404285
product price: $20.19
/ea
Sold in multiples of 2 for $40.38
$40.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 3.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1131829
- Zoro # G910404285
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 25.5 |
Flute Length | 15.5 |
Size-Diameter | 3/7/2016 |
Shank size | 6 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 3.4375 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- SIMONDS Round File, American, 12in.L, Natural (73403500)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- NACHI Jobber Length HSS TiN Coated Drill - #6in (1002998)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #40 (95004639)
- Nachi Drill Bits