Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #20
Mfr # 0545493
Zoro # G810404187
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.161
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545493
- Zoro # G810404187
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.25 |
Flute Length | 2.125 |
Size-Diameter | #20 |
Shank size | 0.161 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.161 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- WILLIAMS Box End Wrench, 12-Point, 36 MM Opening, 7 21/32 Inch OAL (JHWSFH1809BW)
- BESSEY Quick Release C-Clamp, 6-5/8", Iron, 1200lb (QRCC6)
- UNGER Mini Scraper, 1-1/2" (STMIN)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - K (1054186)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 5/64 (46005)
- Nachi Jobber Length Drill Bits