Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - 17/64in
Mfr # 0543730
Zoro # G810405207
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 1.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0543730
- Zoro # G810405207
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 24" |
Flute Length | 18 |
Size-Diameter | 1/7/1932 |
Shank size | 4 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 1.2188 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 6" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2316)
- RIDGID Jaw- Heel #10 (15233)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-16 Nf (98216)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 (R18PN16)
- Nachi Jobber Length Drill Bits