Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #14
Mfr # 0545550
Zoro # G910403943
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.182
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545550
- Zoro # G910403943
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.375 |
Flute Length | 2.1875 |
Size-Diameter | #14 |
Shank size | 0.182 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.182 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (10655)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- PROTO 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J07514L)
- SUNEX ® Tools 8 in. Wide Jaw Adjustable Wrench (9612)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 11/16 (47537)
- Nachi Jobber Length Drill Bits