Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill - #11
Mfr # 0545580
Zoro # G110403873
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.191
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0545580
- Zoro # G110403873
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.5 |
Flute Length | 2.3125 |
Size-Diameter | #11 |
Shank size | 0.191 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.191 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NON STOP AUTO TOOLS 19mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71019)
- ZORO SELECT Router Bit Set, Face Molding, 1/2S, 4 Pc (16Y603)
- TEKTON #3 Tip, Phillips Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB11202)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- Nachi Jobber Length Drill Bits