Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - W
Mfr # 1054375
Zoro # G510404838
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.386
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054375
- Zoro # G510404838
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.125 |
Flute Length | 3.75 |
Size-Diameter | W |
Shank size | 0.386 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.386 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- HOUGEN Spindle Adapter for 10901/02/04 Mag Drills (01829)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- D Q B IND Handles 60 in. Vinyl Coat Steel T (11039)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.50mm (46467)
- Nachi Drill Bits