Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - K
Mfr # 1054186
Zoro # G810404989
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.281
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054186
- Zoro # G810404989
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.25 |
Flute Length | 2.9375 |
Size-Diameter | K |
Shank size | 0.281 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.281 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit Quick Disconnect (543052878)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- BIG HORN 7 Piece Countersink Drill Bit Set with Stop Collars & Wrench (13200)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- DRILL AMERICA R Cobalt Jobber Length Drill Bit (DWDCOR)
- Nachi Jobber Length Drill Bits