Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - G
Mfr # 1054134
Zoro # G310405196
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1054134
- Zoro # G310405196
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.125 |
Flute Length | 2.875 |
Size-Diameter | G |
Shank size | 0.261 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.261 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021M)
- CENTURY DRILL & TOOL Brite Drill Bit, 5/16 in. (22320)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- NACHI Jobber Length HSS TiN Coated Drill - 25/64in (1086559)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 11.25mm (0145074)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- NACHI Jobber Length HSS Drill - #74 (0010943)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.5mm (0047436)
- EAZYPOWER 9.00mm HSS 135 Deg. Jobber Length Drill Bit (82294)
- Nachi Jobber Length Drill Bits