Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 9/64in
Mfr # 1060292
Zoro # G010403836
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.140625
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1060292
- Zoro # G010403836
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.9375 |
Flute Length | 0.9375 |
Size-Diameter | 0.140625 |
Shank size | 0.140625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.140625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO11.00)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6187)
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L (5MP90)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 5 1/4 in L (54TM85)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- Nachi Drill Bits