Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 8.5mm
Mfr # 0047436
Zoro # G410405072
Sold in multiples of 5 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.3307
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0047436
- Zoro # G410405072
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 121 |
Flute Length | 61 |
Size-Diameter | 8.4 |
Shank size | 0.3307 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.3307 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length HSS TiN Coated Drill - #6in (1002998)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- IRWIN 11/64 in. X 3-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016011)
- Nachi Jobber Length Drill Bits