Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 7.7mm
Mfr # 0047356
Zoro # G010404994
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.2992
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0047356
- Zoro # G010404994
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 111 |
Flute Length | 55 |
Size-Diameter | 7.6 |
Shank size | 0.2992 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.2992 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-160-B3/4 Crank Handle Aluminum (6BB97)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (202571)
- WRIGHT TOOL Screwdriver Set, w/Pouch, 6 pcs (9464)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/8 (C18650)
- Nachi Jobber Length Drill Bits