Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #75
Mfr # 1056820
Zoro # G710403983
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1056820
- Zoro # G710403983
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1 |
Flute Length | 0.25 |
Size-Diameter | #75 |
Shank size | 0.021 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.021 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- LOWELL Torx Security Bit (TSB)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- Nachi Drill Bits