Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 7/32in
Mfr # 1060590
Zoro # G210404442
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.21875
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060590
- Zoro # G210404442
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.375 |
Flute Length | 1.25 |
Size-Diameter | 0.21875 |
Shank size | 0.21875 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.21875 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931201)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- DEWALT Cordless Impact Wrench (DCF913P2)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 (C23154)
- Nachi Drill Bits