Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm
Mfr # 0047276
Zoro # G210405104
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.2677
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0047276
- Zoro # G210405104
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 105 |
Flute Length | 51 |
Size-Diameter | 6.8 |
Shank size | 0.2677 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.2677 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Tape Joint Paper 2-1/6Inx75Ft (380041024)
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- Nachi Drill Bits