Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #68
Mfr # 1056894
Zoro # G610403953
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.031
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1056894
- Zoro # G610403953
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.375 |
Flute Length | 0.5 |
Size-Diameter | #68 |
Shank size | 0.031 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.031 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-224 Rubber Sledge, 18 " Wood Handle (21-224)
- KLEIN TOOLS Insulated Screwdriver, 3/16-Inch Cabinet Tip, 6-Inch Round Shank (6816INS)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- DIABLO 2-1/8" Carbide Tipped Hole Saw (DHS2125CT)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - K (1054186)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- Nachi Drill Bits