Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #66
Mfr # 1056922
Zoro # G910403813
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.033
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1056922
- Zoro # G910403813
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.375 |
Flute Length | 0.5 |
Size-Diameter | #66 |
Shank size | 0.033 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.033 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13.00mm (C18618)
- WESTWARD 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (6ATY6)
- HUSQVARNA TRACTION WHEEL (534907101)
- DIABLO Hole Saw 3-5/8" (DHS3625)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- Nachi Drill Bits