Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #60
Mfr # 1059950
Zoro # G510404128
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.04
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059950
- Zoro # G510404128
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.625 |
Flute Length | 0.6875 |
Size-Diameter | #60 |
Shank size | 0.04 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.04 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J10027)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- VERMONT GAGE Taperlock Thread Plug Gage, #5-40 Size (301112510)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- Nachi Drill Bits