Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 5/32in
Mfr # 1060350
Zoro # G110404191
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.15625
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060350
- Zoro # G110404191
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.125 |
Flute Length | 1 |
Size-Diameter | 0.15625 |
Shank size | 0.15625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.15625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- WARNER Blade Replacement, 2-3/8" (816)
- KO-KEN Bit TORX T20 150mm 1/4 Hex Drive (121T.150-T20)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- Nachi Drill Bits