Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #46
Mfr # 1060097
Zoro # G410404068
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060097
- Zoro # G410404068
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.125 |
Flute Length | 1.125 |
Size-Diameter | #46 |
Shank size | 0.081 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.081 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 25pk (48-00-8706)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIABVNOTCH)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI Jobber Length HSS TiN Coated Drill - #6in (1002998)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC Let-S (41189)
- Nachi Jobber Length Drill Bits