Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 4.0mm
Mfr # 0046985
Zoro # G810405078
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.1535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0046985
- Zoro # G810405078
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 79 |
Flute Length | 36 |
Size-Diameter | 3.9 |
Shank size | 0.1535 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.1535 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- MAYHEW CHISEL HALF ROUND NOSE 1/8" (MY10500)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- Nachi Drill Bits