Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 3.7mm
Mfr # 0046956
Zoro # G410404976
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.1417
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0046956
- Zoro # G410404976
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 76 |
Flute Length | 33.5 |
Size-Diameter | 3.6 |
Shank size | 0.1417 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.1417 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- RUKO Annular Cutter, 11/16" x 1" (108604)
- SMITHS Sharpener Hand Held (50185)
- MARTOR Connector, Knife Accessory (9925.08)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.5mm (0047436)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- Nachi Drill Bits