Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #33
Mfr # 1060228
Zoro # G410403993
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.113
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060228
- Zoro # G410403993
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.625 |
Flute Length | 1.5 |
Size-Diameter | #33 |
Shank size | 0.113 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.113 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- BETA Rev Ratchet Comb Wrench Set, 9 pcs. (001420069)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- Nachi Jobber Length Drill Bits