Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 3/16in
Mfr # 1060475
Zoro # G810403951
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060475
- Zoro # G810403951
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.1875 |
Flute Length | 1.125 |
Size-Diameter | 0.1875 |
Shank size | 0.1875 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.1875 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- KESON Marking Chalk Refill, White, 8 Oz (8W)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-10)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- Nachi Drill Bits