Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 27/64in
Mfr # 1060744
Zoro # G110404351
product price: $13.15
/ea
Sold in multiples of 5 for $65.75
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.4219
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060744
- Zoro # G110404351
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.25 |
Flute Length | 3.875 |
Size-Diameter | 27/64 |
Shank size | 1 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.4219 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- TRUE TEMPER 36 in L Replacement Sledge Hammer Handle, Wood (2036200)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #25 (41695)
- Nachi Jobber Length Drill Bits