Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 2.6mm
Mfr # 0046847
Zoro # G510405040
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.0984
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0046847
- Zoro # G510405040
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 61 |
Flute Length | 24.5 |
Size-Diameter | 2.5 |
Shank size | 0.0984 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.0984 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- DRILL AMERICA m16x1.5 HSS Plug Tap and 14.50mm HSS Drill Bit (POUM16X1.5)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- WESTWARD Socket Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (5MW42)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1602 Steam Oxide HSS RHS/RHC 25/64 (C68250)
- Nachi Drill Bits