Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm
Mfr # 0046830
Zoro # G610405155
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.0945
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0046830
- Zoro # G610405155
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 61 |
Flute Length | 24.5 |
Size-Diameter | 2.4 |
Shank size | 0.0945 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.0945 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- TEKTON 1/8 Inch Pin Punch (66053)
- URREA 1/4" drive 6-point short impact socket 3/16" (6906H)
- SUNEX Half Moon Wrench Set, SAE, 5 pcs. (9935)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (D/AP13/64)
- Nachi Jobber Length Drill Bits