Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 25/64in
Mfr # 1060721
Zoro # G510404470
product price: $11.49
/ea
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.3906
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060721
- Zoro # G510404470
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7 |
Flute Length | 3.625 |
Size-Diameter | 25/64 |
Shank size | 1 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.3906 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- WARNER Plastic Spray Shield Holder (10187)
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- URREA 10" adjustable wrench chrome-plated (710)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1200)
- Nachi Jobber Length Drill Bits