Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #24
Mfr # 1060337
Zoro # G310404212
product price: $2.75
/ea
Sold in multiples of 10 for $27.50
$27.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.152
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060337
- Zoro # G310404212
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.125 |
Flute Length | 2 |
Size-Diameter | #24 |
Shank size | 0.152 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.152 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- PROTO Ratcheting Wrench Set, Metric, 7 mm to 19 mm, 13-Piece (JSCVM-13S)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11.50mm (46495)
- Nachi Drill Bits