Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm
Mfr # 0046818
Zoro # G510405088
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.0866
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0046818
- Zoro # G510405088
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 58 |
Flute Length | 23 |
Size-Diameter | 2.2 |
Shank size | 0.0866 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.0866 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- DRILL AMERICA m8x1.25 HSS 4 Flute Hand Tap Set (DWTS8X1.25)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- DRILL AMERICA 29/64" Cobalt Jobber Length Drill Bit (DWDCO29/64)
- Nachi Jobber Length Drill Bits