Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm
Mfr # 0046801
Zoro # G510405248
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.0827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0046801
- Zoro # G510405248
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 55 |
Flute Length | 20 |
Size-Diameter | 2.1 |
Shank size | 0.0827 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.0827 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 17 mm, Metric (4LZF5)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- DIABLO 7pc SDS-Plus 4-Cutter Full Carbide Head Hammer Bit Set (7-Piece) (DMAPL9920-S7)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #44 (C22663)
- Nachi Drill Bits