Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 21/64in
Mfr # 1060687
Zoro # G210404367
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.3281
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1060687
- Zoro # G210404367
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6.5 |
Flute Length | 3.25 |
Size-Diameter | 21/64 |
Shank size | 1 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.3281 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/32 X 11/16 X 5 High Speed Steel P4 Parallel Cut-Off Blade (2000-6055)
- PROTO 3/8 in Drive Flex Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J77273P)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- INSIZE Dial Test Indicator Holder (6296-2)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- NACHI SG-ESR Jobber Length Drill - 24.5mm (0723154)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #1 (45671)
- Nachi Drill Bits