Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 17/64in
Mfr # 1060641
Zoro # G410404587
product price: $5.25
/ea
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.265625
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060641
- Zoro # G410404587
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.625 |
Flute Length | 1.4375 |
Size-Diameter | 0.265625 |
Shank size | 0.265625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.265625 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- PROTO 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (J7217M)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.75mm (0140713)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- Nachi Jobber Length Drill Bits